FBC-14-15-16-BLADE | CORNING

CORNING | FBC-14-15-16-BLADE | Replacement Blade for the Pretium Flat Cleaver (FBC-014, FBC-015 and FBC-016)

  • Manufacturer # FBC-14-15-16-BLADE
  • Anixter #371293
Fiber Type: CLEAVER/SCRIBE
Type: FIBER
Description

Replacement diamond blade for FBC-007, FBC-009, FBC-014, FBC-015 and FBC-016. Contains all necessary tools for removal and installation.

Features
  • Contains all necessary tools for removal and installation
Specifications
  • Product Type (FOJP): Connector Tools and Tool Kits
  • Technology: No-Epoxy/No-Polish
Tech. Info & Standards

Free of hazardous substances according to RoHS 2002/95/EG

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items