Select Country and Language Europe, Middle East & Africa / English
Change Country
FBC2X2YL | PANDUIT

PANDUIT | FBC2X2YL | Coupler, 2" x 2" (50mm x 50mm), FiberRunner, Yellow

  • Manufacturer # FBC2X2YL
  • Anixter #272192
Components: COUPLERS / JUNCTIONS
Finish: YELLOW
Material: PLASTIC
Type: CABLE ROUTING / WIRING DUCT
Features
  • Pre-assembled to provide fast mechanical assembly of components
  • No tools required for installation; bolts loosen for component disassembly
  • For other standard colors replace suffix YL (Yellow) with OR (Orange) or BL (Black)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items