FBP-SD101 - VIAVI SOLUTIONS - Digital | Anixter
FBP-SD101 | VIAVI SOLUTIONS

VIAVI SOLUTIONS | FBP-SD101 | Digital inspection kit: P5000i with FCPro software

  • Manufacturer # FBP-SD101
  • Anixter #450921
Connector Type: SC
Type: TESTKIT
Description

Inspection Kit Digital FBP-P5000i, FiberChekPro Software, FBPT Tips SC, LC, U25M, U12M, carrying case

Features
  • Inspect and certify fiber end face quality at the push of a button, making your technicians instant fiber experts
  • Ensure physical layer performance by guaranteeing fiber connectivity meets industry standards
  • Use an intelligent scope to certify fiber end face quality with your existing Viavi Solutions test platform
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items