FBWLCUC11-JXF003 - COMMSCOPE SYSTIMAX | Anixter
FBWLCUC11-JXF003 | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | FBWLCUC11-JXF003 | 1-F PIGTAIL 900UM SM LC PIGTAIL TERASPEED, 3FT FBWLCUC11-JXF003

  • Manufacturer # FBWLCUC11-JXF003
  • Anixter #508739
Connector Type: LC - PIGTAIL
Fiber Type: OS2
Length: 3 FT. : 0.91 M
Number of Fibers: 1 FIBER
Type: PIGTAIL
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items