FBXLCUC11-MXF003 - COMMSCOPE SYSTIMAX | Anixter
FBXLCUC11-MXF003 | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | FBXLCUC11-MXF003 | 1-F PIGTAIL 3FT 50UM MM LC-UC PIGTAIL LAZRSPEED550 FBXLCUC11-MXF003

  • Manufacturer # FBXLCUC11-MXF003
  • Anixter #537473
Connector Type: LC - PIGTAIL
Fiber Type: OM4
Length: 3 FT. : 0.91 M
Number of Fibers: 1 FIBER
Type: PIGTAIL
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items