FC01U-S - ORTRONICS - 1U RACK MOUNT FIBER | Anixter
FC01U-S | ORTRONICS

ORTRONICS | FC01U-S | 1U RACK MOUNT FIBER CABINET FOR SPLICE APPLICATIONS

  • Manufacturer # FC01U-S
  • Anixter #507107
Loaded: UNLOADED
Type: RACK MOUNT
Description

The 1U (1.75" high) fiber cabinet for splice applications is optimized for integration with the Mighty Mo 6 rack system (OR-MM6710, OR-MM6810 & Seismic Rack OR-MM6710S) with 10.5" channel depth. Each fiber cabinet accepts up to six splice trays (72 fib ers).

Must be a reseller to purchase this product.

Features
  • Large Cable Entry Port in Rear of Cabinet
  • Fiber Tray Slides Forward/Rearward
  • Optimized Hook/Loop Lances Embedded in Fiber Tray
  • Comes with Patented Snap-in Fiber Management Clips
  • Large Patch Cord Exit Ports at Front of Cabinet
  • Adapter Panel Face Posined to Optimize Patch Cord Management
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items