Select Country and Language Europe, Middle East & Africa / English
Change Country
FC02U-P | ORTRONICS

ORTRONICS | FC02U-P | 2U Rack Mount Fiber Cabinet for Patching Applications

  • Manufacturer # FC02U-P | OR-FC02U-P
  • Anixter #323609
Loaded: UNLOADED
Type: RACK MOUNT
Description

The 2U (3.50" high) fiber cabinet for patching applications is optimized for integration with the Mighty Mo 6 rack system (OR-MM6710, OR-MM6810 & Seismic Rack OR-MM6710S) with 10.5" channel depth. Each fiber cabinet accepts up to six adapter panels, si x M

Features
  • 19" (483 mm) deep cabinet chassis
  • Large cable entry port in rear of cabinet
  • Fiber tray slides forward
  • Fiber tray slides rearward
  • Optimized hook/loop lances embedded in fiber tray
  • Comes with patented snap-in fiber management clips
  • Large patch cord epor
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items