Select Country and Language Europe, Middle East & Africa / English
Change Country
FC03U-S | ORTRONICS

ORTRONICS | FC03U-S | 3U rack mount fiber cabinet for splice applications

  • Manufacturer # FC03U-S
  • Anixter #438236
Loaded: UNLOADED
Type: RACK MOUNT
Description

The 3U (5.25" high) fiber cabinet for splice applications is optimized for integration with the Mighty Mo 6 rack system (OR-MM6710, OR-MM6810 & Seismic Rack OR-MM6710S) with 10.5" channel depth. Each fiber cabinet accepts up to 22 splice trays (264 fibe

Features
  • 19" (483 mm) deep cabinet chassisLarge cable entry port in rear of cabinetFiber tray slides forwardFiber tray slides rearwardOptimized hook/loop lances embedded in fiber trayComes with patented snap-in fiber management clipsLarge patch cord exit ports at
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items