Select Country and Language Europe, Middle East & Africa / English
Change Country
FC1U-113CC42-B | CHATSWORTH PRODUCTS INC (CPI)

CHATSWORTH PRODUCTS INC (CPI) | FC1U-113CC42-B | F-Series TeraFrame Gen 3 42U H x 600mm W x 1200mm D (79.4" x 23.6" x 47.2") Black

  • Manufacturer # FC1U-113CC42-B
  • Anixter #521961
Color: BLACK
Material: ALUMINUM/STEEL MIX
Model: SERVER
Mounting Width: 19"
Nema Rating: NO
Overall Depth: 47.2"
Overall Height: 79.4"
Overall Width: 23.6"
Rack Units: 42U
Seismic Rating: NO
Type: FREE-STANDING
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items