Select Country and Language Europe, Middle East & Africa / English
Change Country
FC5-24-10Y | PANDUIT

PANDUIT | FC5-24-10Y | 24-Fiber Cassette OM2 50µm 12 Duplex LC to 2 MPOs Standard Method A

  • Manufacturer # FC5-24-10Y
  • Anixter #345905
Connector Type: MTP
Fiber Count: 12
Description

Twelve LC duplex adapters to two male MPOs*; 24-fiber pre-terminated MPO* cassette provides low insertion loss of 1.0 dB max. per fiber; 50/125µm (OM2) fiber.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items