Select Country and Language Europe, Middle East & Africa / English
Change Country
FCE1 | PANDUIT

PANDUIT | FCE1 | Rack Mount Fiber Enclosure 1RU

  • Manufacturer # FCE1
  • Anixter #308571
Loaded: UNLOADED
Type: RACK MOUNT
Features
  • Mount to standard EIA 19" rack rails
  • Hold QuickNet(TM) Fiber Optic Cassettes, QuickNet(TM) or Opticom(TM) Fiber Adapter Panels, and Opticom(TM) Fiber Optic Splice Modules
  • Suitable for all pre-terminated, field terminated, or field-splice applications
  • Up to four cassettes or FAPs per rack unit for maximum patch field density
  • Slide-out, tilt-down drawer provides full front access to all fibers and cables
  • Integral bend radius control and cable management for fiber optic patch cords
  • Innovative rear cable management for proper slacking/spooling of trunk cable break-outs and interconnect cables
  • Multiple trunk cable entry locations
  • Include fiber optic cable routing kit (grommets, cable ties, spools, strain relief bracket and ID/caution labels) for various cable management solutions
Specifications
  • Dimensions: 1.74"H x 19"W x 18"D (44.4mm x 483mm x 457.8mm)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items