FCH11C8WQE - VIDEOLARM - ENVIRONMENTAL | Anixter
FCH11C8WQE | VIDEOLARM

VIDEOLARM | FCH11C8WQE | ENVIRONMENTAL HOUSING W/HEAT EXCHANGER, FEED-THRU WALL/POLEMOUNT, POE INPUT

  • Manufacturer # FCH11C8WQE
  • Anixter #506954
Environment Type: IN/OUT
Mounting Type: WALL/POLE
Type: MOUNT
Voltage/Current Type: POE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items