Select Country and Language Europe, Middle East & Africa / English
Change Country
FCH360C8WYE | VIDEOLARM

VIDEOLARM | FCH360C8WYE | FUSION 360 PANOMORPH HOUSING FEED-THRU WALL/POLE MOUNT POE DPA TECH

  • Manufacturer # FCH360C8WYE
  • Anixter #507663
Environment Type: OUTDOOR
Housing Style: STANDARD
Mounting Parameter: CAMERA HOUSING
Mounting Type: WALL
Type: FIXED
Description

The Fusion Camera Housing 360 degrees enables Panomorph lenses, manufactured by ImmerVision, to be used in conjunction with wall or pole mount applications. The easy-to-install camera housing is versatile. A 90 degree housing rotation allows customers to monitor a 360 degrees application such as a traffic intersection, or a 180 degree application like a parking lot with only one enclosure. It's aesthetically pleasing design looks nice enough for indoor installation, yet it is engineered rugged and t herefore able to survive outdoors.

Constructed of resilient polycarbonate with a wall / pole mount comprised of cast aluminum and a durable powder coat finish ensures protection of your camera. The heavy-duty wall / pole mount keeps cables protected and out of sight with a feed-thru feature. An advanced climate control system that incorporates distributed air-flow and provides warm, dry air where you need it most...on the viewing window. This "built-in" de-fogging system delivers clear viewing in a ll weather conditions.

Power over Ethernet (PoE) plus model with patent pending Moog Videolarm Dynamic Power Allocation (DPA) technology available. PoE reduces installation time by simplifying wiring needs while DPA prioritizes power to the camera ensuring camera operation.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items