FCM2-A-C14 | PANDUIT

PANDUIT | FCM2-A-C14 | Latching Flat Cable Mount, 2 in. (50.8mm) Cable Width, Grey, Indoor, Nylon 6.6, Pack of 100

  • Manufacturer # FCM2-A-C14
  • Anixter #648536
Size: 2"
Type: CABLES TIES AND ACCESSORIES
Features
  • Available in four sizes with a stack height of .17 inches (4.3mm) to accommodate different flat cable widths
  • Low profile design holds wires, cables, and tubing
  • Convenient releasable latch
  • Large mounting base for high bonding strength
  • For indoor use only
  • Material: Nylon 6.6
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items