FCP-CP12-57X - CORNING - 12 FIBER PANEL | Anixter
FCP-CP12-57X | CORNING

CORNING | FCP-CP12-57X | 12 FIBER PANEL FCS/FCT LANSCAPE FOR USE WITH 6 SC DUPLEX ADAPTERS

  • Manufacturer # FCP-CP12-57X
  • Anixter #520799
Connector Type: SC DUPLEX
Enclosure Type: LANSCAPE(CCH/WCH)
Fiber Count: 6
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items