FCPNS | ADSHEAD RATCLIFFE & CO LTD

ADSHEAD RATCLIFFE & CO LTD | FCPNS | ARBO POLYETHYLENE NOZZLE 310MLCARTRIDGE

  • Manufacturer # FCPNS
  • Anixter #HTAAMN001
Category: CARTRIDGES, NOZZLES AND CAPS
Height / Depth: NONE
Length: NO LENGTH
Material: POLYETHYLENE
Product Type: APPLICATOR - ADHESIVE
Size / Capacity: NONE
Special Attribute 1: NOZZLE - TO SUIT 310ML
Width / Diameter: NONE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items