Select Country and Language Europe, Middle East & Africa / English
Change Country
FCS-8000-VFD-B | BOSCH SECURITY SYSTEMS

BOSCH SECURITY SYSTEMS | FCS-8000-VFD-B | AVIOTEC IP starlight 8000, Identification of Smoke And Flames By Video-based Fire Detection

  • Manufacturer # FCS-8000-VFD-B
  • Anixter #696235
Compression Type: H.264
Environment: INDOOR
Form Factor: BOX
Lens Type: VARI-FOCAL
PoE: YES
Position Type: FIXED
Resolution: HDTV 1080P
Signal Process: IP
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items