Select Country and Language Europe, Middle East & Africa / English
Change Country
FCS-UM48-04-70R | CORNING

CORNING | FCS-UM48-04-70R | 48F CONN SHELF LOAD W/24 LC DXSM ADPT OS1 9/125 FRONT MTP BACK BLACK 1U

  • Manufacturer # FCS-UM48-04-70R
  • Anixter #365809
Connector Type: LC
Connectorized Fibers: 48
Loaded: LOADED
Type: RACK MOUNT
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items