FCT-112-25 - CORNING - FCT LANSCAPE 19 INCH | Anixter
FCT-112-25 | CORNING

CORNING | FCT-112-25 | FCT LANSCAPE 19 INCH WIDE, 1-U RACK MOUNT SPACE DRAWER WITH 12 ST ADAPTERS (THREADED, MULTIMODE FIBER, COMPOSITE INSERT)

  • Manufacturer # FCT-112-25
  • Anixter #520824
Connector Type: ST-COMPATIBLE
Enclosure Type: LANSCAPE(CCH/WCH)
Fiber Count: 12
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items