FCT-112-91 - CORNING - 12 FIBER FCT LANSCAPE | Anixter
FCT-112-91 | CORNING

CORNING | FCT-112-91 | 12 FIBER FCT LANSCAPE 19 INCH WIDE, 1-U RACK MOUNT SPACE DRAWER WITH 6 FOR USE WITH SC DUPLEX ADAPTERS (MULTIMODE FIBER, COMPOSITE INSERTS)

  • Manufacturer # FCT-112-91
  • Anixter #520822
Connector Type: SC DUPLEX
Enclosure Type: LANSCAPE(CCH/WCH)
Fiber Count: 6
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items