Select Country and Language Europe, Middle East & Africa / English
Change Country
FCT-7ZD | PANDUIT

PANDUIT | FCT-7ZD | QuickNet Fiber Tap Cassette; front live 12-port duplex LC, rear tap (2) 12-fiber MPO, rear live (2) 12-fiber MPO; 70/30 split ratio; OM4 bend-insentive fiber

  • Manufacturer # FCT-7ZD
  • Anixter #559664
Connector Type: LC
Fiber Count: 12
Description

Integral to the QuickNet Fiber Optic solution, fiber optic tapped cassettes are a highly effective and efficient means for mission-critical data centers and networks to obtain real-time network visibility. TAP cassettes provide passive optical tapping of live networks while maintaining full integrity of the data with no link downtime.
QuickNet TAP cassettes are designed for multimode applications and offer superior splitter technology to minimize loss, extend reach, and preserve signal integrity. The cassettes are offered in a variety of models to meet the demands of both structured cabling systems and dynamic situations.

TAP cassettes facilitate monitoring of up to 48 duplex ports per one rack unit space and are suited for Opticom Patch Panels, Enclosures, and Hardware, along with pre-terminated QuickNet Fiber products, for a complete end-to-end solution.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items