FCX-12-10Y | PANDUIT

PANDUIT | FCX-12-10Y | 12-Fiber Cassette OM3 50µm 6 Duplex LC to 1 MPO Standard Method A

  • Manufacturer # FCX-12-10Y
  • Anixter #355015
Connector Type: LC - MPO
Fiber Type: OM3
Number of Fibers: 12 FIBER
Type: MODULES
Description

Six LC duplex adapters to one male MPO*; 12-fiber pre-terminated MPO* cassette provides low insertion loss of 1.0 dB max. per fiber; 10Gig(TM) 50/125µm (OM3) fiber.

Features
  • Compatible with Opticom QuickNet(TM) rack mount fiber cassette enclosures, Opticom zero RU cable management solutions and Opticom wall mount enclosures, for up to 96 fiber connections in 1RU
  • Low insertion loss of 0.5 dB maximum per optimized cassette and 1.0 dB maximum per standard cassette; ensures system meets IEEE 802.3ae maximum channel loss specification of <2.6 dB
  • Adapter housing colors follow TIA/EIA-568-C.3 suggested color identification scheme
  • Connect together with high-density female MTP cable assemblies as interconnecting network segments for deploying a remote or data center location in minutes
  • Significantly reduce installation time and labor by eliminating field connector terminations
  • Factory terminated, assembled and 100% tested
  • Insertion loss data provided on every fiber cassette
  • Return loss data provided on all single-mode fiber cassettes
  • Lifetime traceability of test data to a Q.C. number on each fiber cassette
  • 10Gig(TM) OM3 50/125 um Fiber cassettes are tested per IEEE 802.3ae 10 GbE to support network transmission speeds up to 10 Gbps for link lengths up to 300 m and up to 550 m for OM4 at 850 nm; backward compatible with all 50/125 um (OM2) MPO or MTP system requirements
  • Six LC duplex adapters to one male 12-fiber pre-terminated MTP connector
Specifications
  • Fiber Optic Cassette
  • Fiber Type: Multimode
  • Fiber Count: 12
  • Connector Type: LC Duplex to MPO Male
  • Fiber Compatibility: OM3 10Gig(TM) 50/125 um
  • Performance Level: Standard Method B
  • Dimension: 6.1 Inch Length x 3.5 Inch Width x 1.4 Inch Height (154 mm x 98 mm x 35 mm)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items