FCXO-12-10Y | PANDUIT

PANDUIT | FCXO-12-10Y | 12-Fiber Cassette optimized OM3 50µm 6 Duplex LC to 1 MPO Standard Method A

  • Manufacturer # FCXO-12-10Y
  • Anixter #363872
Connector Type: LC - MPO
Fiber Type: OM3
Number of Fibers: 12 FIBER
Type: MODULES
Description

Six LC duplex adapters to one male MPO*; 12-fiber optimized pre-terminated MPO* cassette provides low insertion loss of 0.5 dB max. per fiber; 10Gig(TM) 50/125µm (OM3) fiber.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items