Select Country and Language Europe, Middle East & Africa / English
Change Country
FCXO-24-10Y | PANDUIT

PANDUIT | FCXO-24-10Y | 24-Fiber Cassette optimized OM3 50µm 12 Duplex LC to 2 MPOs Standard Method A

  • Manufacturer # FCXO-24-10Y
  • Anixter #336823
Connector Type: MPO - LC
Fiber Type: OM3
Number of Fibers: 12 FIBER
Type: MODULES
Description

Twelve LC duplex adapters to two male MPOs*; 24-fiber optimized pre-terminated MPO* cassette provides low insertion loss of 0.5 dB max. per fiber; 10Gig(TM) 50/125µm (OM3) fiber.

Features
  • Optimized performance available - Optical performance enhancement through unique industry-leading proprietary MTP polishing processes optimized connector-to-connector mating resulting in 0.5 dB maximum insertion loss
  • High-density modular design - Maximizes density with up to 96 fiber connections in 1RU for efficient utilization of rack space design flexibility allows for easy maintenance and upgrade, providing a highly scalable solution combination of design features provides lower total cost of ow nership
  • MTP 12-fiber connector - Provides reduced overall insertion loss with low channel to channel variability for improved channel link loss performance
  • 100% Tested - Verified optical performance provides consistent high performance and reliabily for improved network integrity
  • Pre-terminated modular cassette system - Provides improved reliability and quick deployment to reduce installation time and cost
  • Certified 10 GbE OM3 and OM4 performance - 10Gig fiber optic cassettes are tested per EE 802.3ae 10 GbE to support network transmission speeds up to 10 Gbps for link lengths up to 300 m for OM3 and link lengths up to 550 m for OM4 meets fiber channel standards when used with Panduit Opti-Core Fiber Optic Cables
  • QuickNet product identification - Data label on each product includes port identification and Q.C. number for quick identification and 100% traceability
  • Adapters are aqua for 10Gig 50/125 um OM3 and OM4, black for 50/125 um OM2, electric ivory for 62.5/125 um OM1 and blue for 9/125 um OS1/OS2 fiber enabling fast, accurate identification of fiber channels for easy moves, adds and changes
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items