FD-46 | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | FD-46 | Enclosure Front Door, Right/Left Hinged, Solid, 46RU, 20.04" Width x 1.385" Depth x 81.37" Height, Steel, Black Textured Powder Coated, With Key Lock, For EWR Series Rack

  • Manufacturer # FD-46
  • Anixter #412868
Color: BLACK
Door Style: SINGLE
Door Type: SOLID
Type: DOORS
Features
  • Solid Front Door Includes Keylock
  • Can be Installed to Hinge Right or Left
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items