FD2-DV10-6X - PELCO - Network Camera, Fixed | Anixter
FD2-DV10-6X | PELCO

PELCO | FD2-DV10-6X | Network Camera, Fixed Dome, Indoor, Day/Night, ICR, PAL, 650 TVL/976 x 582 Resolution, 2.8 to 10.5 MM Varifocal Lens, 18 to 32 Volt AC 50 Hertz/12 Volt DC, 2.5 Watt

  • Manufacturer # FD2-DV10-6X
  • Anixter #517616
Environment: INDOOR
Form Factor: DOME
PoE: NO
Position Type: FIXED
Signal Process: ANALOG
Features
  • Digital Signal Processing
  • IR Compensation
  • Remote Access Capability Through Coaxitron
  • Alarm Output
  • Shipped Completely Assembled, Easy to Install
  • It is Designed to Provide Superior Picture Quality Over a Wide Range of Conditions
  • Offers Four High Resoon Camera Options Suitable for a Variety of Indoor Environments
  • Has Built-In Analytical Capabilities Such as Privacy Zones, Motion Detection, and Camera Titles that Adds to its Functionality and Makes it Suitable for Most Applications
  • Sony 1/3 Inch Imager
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items