FD2-V10-6 - PELCO - Fixed Dome Camera: | Anixter
FD2-V10-6 | PELCO

PELCO | FD2-V10-6 | Fixed Dome Camera: Standard Indoor 12/24 V, NTSC, 2.8-10.5 mm Lens

  • Manufacturer # FD2-V10-6
  • Anixter #500503
Environment: INDOOR
Form Factor: DOME
PoE: NO
Position Type: FIXED
Signal Process: ANALOG
Features
  • 650 TV Lines
  • 0.1 Lux Sensitivity (No IR), Zero Lux (with IR)
  • Sony 1/3-Inch Super HAD CCD II 960H Imager or Sony 1/3-Inch EXview HAD CCD II Imager (depending on model)
  • Digital Signal Processing (DSP)
  • 4 Camera Options: - Wide Dynamic Range (WDR) and DaNig
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items