FD5-DV10-6X - PELCO - Network Camera, Fixed | Anixter
FD5-DV10-6X | PELCO

PELCO | FD5-DV10-6X | Network Camera, Fixed Dome, Outdoor, Day/Night, ICR, PAL, WDR, 650 TVL/976 x 582 Resolution, 2.8 to 10.5 MM Varifocal Lens, 18 to 32 Volt AC 50 Hertz/12 Volt DC, 2.5 Watt, IP66

  • Manufacturer # FD5-DV10-6X
  • Anixter #517612
Environment: INDOOR
Form Factor: DOME
PoE: NO
Position Type: FIXED
Signal Process: ANALOG
Features
  • Digital Signal Processing
  • IR Compensation
  • Alarm Output
  • Shipped Completely Assembled, Easy to Install
  • It is Designed to Provide Superior Picture Quality Over a Wide Range of Conditions
  • The FD5 Series has Built-In Analytical Capabilities Such as PrivaZones, Motion Detection, and Camera Titles that Add to its Functionality and Make it Suitable for Most Applications
  • Rugged, Vandal Resistant Design
  • Environmental Capability with a Wide Operating Temperature
  • Weathertight Outdoor Operation
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items