Select Country and Language Europe, Middle East & Africa / English
Change Country
FDC-001 | CORNING

CORNING | FDC-001 | FDC Unit with capacity for (24) 6 inch FDC Connector Panels or Modules and (22) 0.2 inch (Type 2R, 2S, 2M) splice trays

  • Manufacturer # FDC-001
  • Anixter #104319
Loaded: UNLOADED
Spliced Fibers: 144
Type: WALL-MOUNT
Description

Corning Cable Systems FDC Unit product line is a family of housings combined for the splicing and termination of fiber optic cable. Designed to support both cross-connect and interconnect architectures, FDC Units can be used in a wiring center as an interface to transmission equipment or in dedicated fiber frames where test access and reconfiguration are key requirements. FDC Units combine the benefits of connector housings and splice housings into single units. These units use standard FDC Unit panels and modules and are available in 24-, 72- and 144-fiber capacities. FDC Units are compact and modular, providing ample termination and splice storage capabilities. To improve quality and reduce installation time of these FDC Units, Corning Cable Systems recommends factory-pigtailed connector panels or modules. Both are available with a variety of connector types and come complete with factory-installed and tested connectorized pigtails. These pigtailed units are ideal for use in FDC Units to speed the termination of fiber cable and provide the consistent quality performance of factory-installed and polished connectors.

Applications

Central Office, Carrier Networks, Enterprise Networks

Specifications
  • Mounting Type: Rack 19-in, Rack 23-in, Wall-Mountable
  • Product Type (FOH): Rack-Mountable Hardware
  • Housing Color: Beige
  • Housing Type: FDC
  • Panel or Module Type: FDC
  • Dimensions (HxWxD) (Metric-cm): 67.3x43.2x27.9 cm
  • Dimensions (HxWxD) (US): 26.5x17x11 in
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items