FDC-CMH-024 | CORNING

CORNING | FDC-CMH-024 | FDC Unit Connector Housing, accepts (4) 6-in FDC Connector panels or modules or eight jumper storage modules

  • Manufacturer # FDC-CMH-024
  • Anixter #135169
Connector Panel Capacity: 4
Connectorized Fibers: 6/24
Dimensions H x W x D (in./cm): 5.25" (13) x 17" (43) x 11" (28)
Fiber Capacity: 24 (4 panel capacity)
Loaded: LOADED
Type: RACK MOUNT
Description

Corning Cable Systems Connector Housings provide interconnect or cross-connect capabilities between the outside plant (OSP) riser or distribution cables and the optoelectronics. The connector housings can be rack-mounted in standard 19-in (48 cm) or 23-in (58.4 cm) equipment racks. Connector housings can be ordered with loaded adapter panels or preconnectorized panels or modules for both multimode and single-mode applications. Multiple units can be added as needed to construct a fiber distribution frame for high-fiber-count applications. Labels are provided for documentation.

Applications

Central Office, Carrier Networks, Enterprise Networks

Specifications
  • Mounting Type: Rack 19-in, Rack 23-in, Wall-Mountable
  • Product Type (FOH): Rack-Mountable Hardware
  • Housing Color: Beige
  • Housing Type: FDC
  • Panel or Module Type: FDC
  • Dimensions (HxWxD) (Metric-cm): 13.3x43.2x27.9 cm
  • Dimensions (HxWxD) (US): 5.25x17x11 in
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items