Select Country and Language Europe, Middle East & Africa / English
Change Country
FDC-CP1P-06-11 | CORNING

CORNING | FDC-CP1P-06-11 | FDC Unit Connector Panel, FC adapters, 6-in, 6 fiber, Single-mode (OS2)

  • Manufacturer # FDC-CP1P-06-11
  • Anixter #172965
Connector Type: FC
Enclosure Type: FDC
Fiber Count: 6
Description

Corning Cable Systems offers a variety of panels and modules for use in the FDC unit family of products. The panels are used with field-installable connectors or in applications where the preconnectorized cables are routed directly to the FDC unit housing. Both the panels and the modules may be equipped with 900 µm single-fiber or ribbon-fiber pigtails for pigtail splicing. Panels and modules are available with a variety of connector types. Plastic modules include molded-in areas for coiling fiber slack and protecting the minimum bend-radius of the fiber.

Applications

Central Office, Carrier Networks, Enterprise Networks

Specifications
  • Fiber Category: Single-mode (OS2)
  • Product Type (FOH): Panels and Modules
  • Connector Configuration: FC
  • Connector Polish: UPC
  • Fiber Count: 6
  • Housing Color: Platinum
  • Housing Type: FDC
  • Panel or Module Type: FDC
  • Adapter Type: FC
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items