Select Country and Language Europe, Middle East & Africa / English
Change Country
FDC-SMH-5 | CORNING

CORNING | FDC-SMH-5 | FDC Unit Splice Housing, 264 fiber, holds (22) 0.2-in (Category 2R, 2S, 2M) Corning Cable Systems splice trays

  • Manufacturer # FDC-SMH-5
  • Anixter #113537
Loaded: UNLOADED
Spliced Fibers: 264
Type: RACK MOUNT
Description

The Corning Cable Systems FDC-SMH-3 and FDC-SMH-5 Splice Housings provide storage and protection of fiber splices in individually accessible trays. The housings can be mated with other FDC Unit connector housings for pigtail splicing or can be used individually as a rack-mounted splice housing. The units accommodate a wide variety of Corning Cable Systems splice trays.

Applications

Enterprise Networks

Specifications
  • Mounting Type: Rack 19-in, Rack 23-in, Wall-Mountable
  • Product Type (FOH): Rack-Mountable Hardware
  • Housing Color: Beige
  • Housing Type: FDC
  • Dimensions (HxWxD) (Metric-cm): 22.2x43.2x27.9 cm
  • Dimensions (HxWxD) (US): 8.75x17x11 in
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items