FDME8RG - PANDUIT - 8-Port DIN Rail Fiber | Anixter
FDME8RG | PANDUIT

PANDUIT | FDME8RG | 8-Port DIN Rail Fiber Optic Enclosure, IndustrialNet, Gray

  • Manufacturer # FDME8RG
  • Anixter #477990
Loaded: UNLOADED
Type: WALL-MOUNT
Features
  • Provides enclosed fiber protection for terminated distribution style cabling
  • Includes a PG21 or 3/4 NPT cable cord grip to secure fiber cable(s) exiting the enclosure
  • Mounts to a standard 35 mm DIN rail; can also mount to other surfaces using mounting holes in latches
  • Fiber enclosure includes PG21 cable entry gland which includes two inserts for use with a range of fiber cables and 6-32 x 3/8 Inch phillips head screws to mount faceplate to patch panel and 4 labels and label covers
  • Employs dual purpose, snap-in mounting latches which have an audible click to indicate the latch is in the correct position, the latches serve to hold the unit on the DIN rail while allowing it to slide side to side, latches also serve as wall mounting brackets via an external mounting hole in the latch
Specifications
  • Fiber Optic Enclosure
  • Number Of Ports: 8
  • Mounting: DIN Rail
  • Material: Engineering Thermoplastic
  • Temperature Range: -10 to 60 deg C (14 to 140 deg F)
  • Includes: PG21 Or 3/4 NPT Cable Cord Grip
  • Dimension: 6.63 Inch Length x 2.88 Inch Width x 4.79 Inch Depth x (169 mm x 73 mm x 122 mm)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items