Select Country and Language Europe, Middle East & Africa / English
Change Country
FDW75C2N | VIDEOLARM

VIDEOLARM | FDW75C2N | 7 in. Outdoor IP ready wall mount housing

  • Manufacturer # FDW75C2N
  • Anixter #323859
Environment Type: OUTDOOR
Mounting Type: WALL
Type: HOUSING
Voltage/Current Type: 24 VAC
Description

IP Ready 7" Outdoor dome Housing w/wall mount, clear polycarbonate dome, w/24 V AC input, heater/blower, for an IP Network PTZ camera, 120 to 24 V AC transformer; RoHS: Y

Must be a reseller to purchase this product

Features
  • Thermostatically controlled 12 V DC or 24 V AC heater and surge protection (outdoor models only)
  • Integrated wall mount standard; pendant mount available (1 pipe thread)
  • Universal mounting plate accepts most IP network and analog camera systems
  • Opticaly clear and durable polycarbonate lower dome
  • Durable engineered plastic top, 94V0 UV protected
  • IP66 rated
  • Accepts one PTZ or fixed camera MCL 7.5"
  • Includes 5-year warranty
  • PoE models available
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items