FDW75C2NL | VIDEOLARM

VIDEOLARM | FDW75C2NL | VIDEOLARM WIRELESS, OUTDOOR WALL MNT HOUSING, CLEAR DOME 24VDC INPUT, W/ H&B

  • Manufacturer # FDW75C2NL
  • Anixter #325616
Duty Rating: MEDIUM
Environment Type: OUTDOOR
Housing Style: STANDARD
Mounting Parameter: CAMERA HOUSING
Mounting Type: WALL
Type: FIXED
Voltage/Current Type: 24 VAC
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items