Select Country and Language Europe, Middle East & Africa / English
Change Country
FDX51M2 | COMNET

COMNET | FDX51M2 | RS232/RS422, MM, 2 Fiber

  • Manufacturer # FDX51M2
  • Anixter #420764
Audio Support: NO
Capacity: 1 CHANNEL
Form Factor: BOX
PTZ Control: YES
Type: TRANSCEIVER
Description

The ComNet(TM) FDX50M2 and FDX51M2 data transceivers are interchangeable by application and provide point-to-point transmission of simplex or duplex EIA RS232/RS422 data signals over two multimode optical fibers. The transceivers are transparent to dat a encoding allowing for broadrange compatibility. Plug-and-play design ensures ease of installation requiring no electrical or optical adjustments. Each transceiver incorporates a bi-color (Red/Green) indicating LED for monitoring proper system operati on. The FDX50 has a small footprint and is designed for surface mounting. Packaged in the exclusive ComNet ComFit housing, FDX51 units may be either wall or rack-mounted, or may be DIN-rail mounted by the addition of ComNet model DINBKT1 adaptor plate.

Must be a reseller to purchase this product.

This part has been discontinued by the supplier.

Features
  • Meets EIA RS232/422 specifications
  • Distances up to 4.5 km (2.5 miles)
  • Transparent to data encoding/compatible with major data protocols
  • Point-to-Point topology
  • Tested and certified by an independent laboratory for full compliance with the environmental requirements (ambient operating temperature, mechanical shock, vibration, humidity with condensation, high-line/low-line voltage conditions and transient voltage protection) of NEMA TS-1/TS-2 and the Caltrans Specification for Traffic Signal Control Equipment
  • Data rates up to 115 Kbps (NRZ)
  • Voltage transient protection on all power and signal input/output lines provides unconditional protection from power surges and other voltage transient events
  • Bi-Color (Red/Green) Transmit and Receive LED's
  • NTCIP compatible
  • Automatic resettable solid-state current limiters
  • FDX50 is a compact size module for surface mounting
  • FDX51 is a hot-swappable rack module
  • FDX51 is interchangeable between stand-alone or rack mount use - ComFit
  • Five year warranty
Specifications
  • RoHS: Y
  • Product Type: Data
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items