FDX60S2M | COMNET COMMUNUCATION NETWORKS

COMNET COMMUNUCATION NETWORKS | FDX60S2M | Small Size RS232/422/485 2&4W Bi-directional Universal Data Transceiver, sm, 1 fiber

  • Manufacturer # FDX60S2M
  • Anixter #420746
Audio Support: NO
Capacity: 1 CHANNEL
Form Factor: BOX
PTZ Control: YES
Type: TRANSCEIVER
Description

The ComNet(TM) FDX60(M)(S)(-M) data transceivers provide point-to-point transmission of simplex or duplex EIA RS232/RS422/RS485 (2W/4W) data signals over one or two optical fibers. The transceivers are transparent to data encoding allowing for broad-range compatibility. Models within this series are available for use with multimode or single-mode optical fiber. Plugand- play design ensures ease of installation requiring no electrical or optical adjustments. Each transceiver incorporates a bi-color (Red/Green) indicating LED for monitoring proper system operation. The FDX60(M) (S)-M has a small footprint and is designed for surface mounting. Packaged in the exclusive ComNet ComFit housing, the FDX60(M)(S) units may be either wall or rack-mounted, or may be DIN-rail mounted by the addition of ComNet model DINBKT1 adaptor plate. The FDX60(M)(S)(-M) has a built-in fiber link test feature that allows for the testing of the fiber.

Must be a reseller to purchase this product.

Features
  • Meets EIA RS232C/D and RS422/RS485 (2 or 4-wire) specifications
  • Tested and certified by an independent laboratory for full compliance with the environmental requirements (ambient operating temperature, mechanical shock, vibration, humidity with condensation, high-line/low-line voltage conditions and transient voltage protection) of NEMA TS-1/TS-2 and the Caltrans Specification for Traffic Signal Control Equipment
  • Robust design assures extremely high reliability in unconditioned out-of-plant/roadside environments
  • LED status indicators provide rapid indication of all critical operating parameters
  • NTCIP compatible
  • Fiberlink Fiber Link Tester
  • Voltage transient protection on all power and signal input/output lines provides unconditional protection from power surges and other voltage transient events
  • Wide optical dynamic range: optical attenuators are never required
  • Hot-swappable rack modules
  • Interchangeable between stand-alone or rack mount use - ComFit
  • Lifetime Warranty
Specifications
  • RoHS: Y
  • Product Type: Data
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items