FE2M-113B-C41-A | CHATSWORTH PRODUCTS INC (CPI)

CHATSWORTH PRODUCTS INC (CPI) | FE2M-113B-C41-A | F-Series TeraFrame Gen3 Cabinet, 1 Side Panel, 44U, Black, 82"H x 27"W x 42"D

  • Manufacturer # FE2M-113B-C41-A
  • Anixter #511776
Color: BLACK
Material: STEEL
Model: NETWORK
Mounting Width: 19"
Nema Rating: NO
Overall Depth: 42"
Overall Height: 82"
Overall Width: 27"
Rack Units: 44U
Rail Style: SQUARE-PUNCHED
Seismic Rating: NO
Type: FREE-STANDING
Description

F-Series TeraFrame Gen 3 Cabinet System, 44 RMU, 82.9 in. (2105mm) H x 27.6" (700mm) W x 42.30" (1075mm) D Square-Punched Rails, 2-Pair, Single, Perforated Metal Front Door, Single Point, Keyed Swing Handle Latch, Double Perforated Metal Rear Door, Two Point, Keyed Swing Handle Latch, Server Top Panel, 1 Solid Side Panel, Black, 4-Slide Frame

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items