FEB4-CP6 | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | FEB4-CP6 | 6 PC. FEB4 CONTRACTOR PACK, PANELS IN PLAIN Polyester BAGS

  • Manufacturer # FEB4-CP6
  • Anixter #302444
Color: BLACK
Filler Panel Rack Units: 4U
Panel Type: SOLID
Shelf Type: RACK
Type: FILLER/BLANKING PANEL
Features
  • Flat steel construction
Specifications
  • Finish Type: Black Powder Coat
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items