Select Country and Language Europe, Middle East & Africa / English
Change Country
FEB4 | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | FEB4 | 4 Space (7) Flat Econo-Blank, Black Powder Coat Finish

  • Manufacturer # FEB4
  • Anixter #300076
Color: BLACK
Filler Panel Rack Units: 4U
Panel Location: FILLER/BLANKING
Panel Type: SOLID
Type: FILLER/BLANKING PANEL
Description

Economical steel panels finished in a durable flat black powder coat finish

Features
  • Sturdy steel construction
  • Flat Panel
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items