FFL-050 - VIAVI SOLUTIONS - Visual fault | Anixter
FFL-050 | VIAVI SOLUTIONS

VIAVI SOLUTIONS | FFL-050 | Visual fault locator, pocket-size, 2.5mm

  • Manufacturer # FFL-050
  • Anixter #416192
Type: VISUAL FAULT FINDERS
Description

Visual Fault Locator - Pocket Size, 2.5mm (SM & MM)

Features
  • Pocket-size visual fault locator for ultimate portability
  • High powered laser (1 mW) for single-mode (> 7 km) and multimode (> 5 km) connectors
  • Continuous or Flash illumination
Tech. Info & Standards

both

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items