Select Country and Language Europe, Middle East & Africa / English
Change Country
FFMSCST42-BXF075 | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | FFMSCST42-BXF075 | 2-F JUMPER 22.8M 62.5/125 STII-SC DUPLEX LSZH, OPTISPEEDFFMSCST42-BXF075

  • Manufacturer # FFMSCST42-BXF075
  • Anixter #401327
Connector Type: ST COMPATIBLE - SC
Fiber Type: OM1
Length: 75 FT. : 22.86 M
Number of Fibers: 2 FIBER
Type: PATCH CORDS
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items