Select Country and Language Europe, Middle East & Africa / English
Change Country
FFWC4X4OR | PANDUIT

PANDUIT | FFWC4X4OR | Fitting And Cover, 4-Way Cross, 4" x 4" (100mm x 100mm), Fiber-Duct, Orange

  • Manufacturer # FFWC4X4OR
  • Anixter #190839
Components: FITTINGS
Finish: ORANGE
Material: PLASTIC
Size (in.): 4 x 4
Type: CABLE ROUTING / WIRING DUCT
Vendor No.: FFWC4X4OR
_Color: Orange
Features
  • Fittings include 5/16" assembly holes for fast mechanical fastening
  • Use with PANDUIT NR2WH-L or NR4BL-L Snap Rivets
  • For other standard colors replace suffix YL (Yellow) with OR (Orange) or BL (Black)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items