FFXLCLC52-MXF050 - COMMSCOPE SYSTIMAX | Anixter
FFXLCLC52-MXF050 | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | FFXLCLC52-MXF050 | 2-F JUMPER 50FT/15.24MT 50/125LC TO LC 3.0MM, LSZH, LAZR 550FFXLCLC52-MXF050

  • Manufacturer # FFXLCLC52-MXF050
  • Anixter #511140
Connector Type: LC - LC
Fiber Type: OM4
Length: 50 FT. : 15.24 M
Number of Fibers: 2 FIBER
Type: PATCH CORDS
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items