FFXSCMJ42-MXF010 | COMMSCOPE ENTERPRISE SOLUTIONS

COMMSCOPE ENTERPRISE SOLUTIONS | FFXSCMJ42-MXF010 | LazrSPEED 550 SC to MTRJ LSZH 1.6 mm Duplex Aqua Jacket Fibre Patch Cord - 10ft/3.0m

  • Manufacturer # FFXSCMJ42-MXF010
  • Anixter #307407
Connector Type: SC - MT-RJ
Fiber Type: OM4
Length: 10 FT. : 3.05 M
Number of Fibers: 2 FIBER
Type: PATCH CORDS
Description

LazrSPEED 550 Patchcord, Multimode, 1.6mm, Duplex, SC-MJ, 1.2m

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items