FGS-HDSI-AB | COMMSCOPE

COMMSCOPE | FGS-HDSI-AB | FGS-HDSI-AB: INS ADPTR, DNSPT 6"/4"-2"

  • Manufacturer # FGS-HDSI-AB
  • Anixter #205852
Components: SPILLOUTS / DOWNSPOUTS
Fiber Duct H x W: 2" X 2"
Finish: YELLOW
Material: PVC
Type: CABLE ROUTING / WIRING DUCT
Tech. Info & Standards

Formally an ADC Krone part.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items