FGS-KQKB | COMMSCOPE

COMMSCOPE | FGS-KQKB | FGS-KQKB: KIT, 10, QUICK KNOB WITH COVER C

  • Manufacturer # FGS-KQKB
  • Anixter #255428
Components: ACCESSORIES
Fiber Duct H x W: 4" X 4"
Finish: YELLOW
Material: PLASTIC
Type: CABLE ROUTING / WIRING DUCT
Description

KIT, 10, QUICK KNOB W/ COVER C

Specifications
  • Product Type Features.Barrel Type: Open Barrel
  • Product Type Features.Stud Diameter (mm [in]): 3.51 [0.138]
  • Product Type Features.Heavy Duty: No
  • Product Type Features.Terminal Shape: Ring Tongue
  • Product Type Features.Insulation: No
  • Product Type Features.Stud Size: None
Tech. Info & Standards

Formally an ADC Krone part.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items