Select Country and Language Europe, Middle East & Africa / English
Change Country
FGS-KTW1-CA | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | FGS-KTW1-CA | 2x2 vertical 1.5-inch slotted duct kit, 6-feet

  • Manufacturer # FGS-KTW1-CA
  • Anixter #205870
Components: ACCESSORIES
Finish: YELLOW
Material: PLASTIC
Type: CABLE ROUTING / WIRING DUCT
Description

FiberGuide is a raceway system designed to protect and route fiber optic patch cords, multi-fiber cable assemblies and intrafacility fiber cable (IFC) to and from fiber splice enclosures, fiber distribution frames and fiber optic terminal devices. FiberGuide ensures a two-inch minimum bend radius is maintained throughout the system. Tool-less, Snap-Fit(TM) junctions, cover options significantly reduce the amount of time required for installation.
The FiberGuide system is a complete set of products designed and manufactured to ensure total off-frame protection and ease of use. Basic components include horizontal and vertical straight sections, horizontal and vertical elbows, downspouts, junctions and numerous support hardware and flex-tube kits.

Features
  • Speed of installation: FiberGuide systems feature a variety of products that allow for quick and easy installation. Express Exit(TM) drops as well as tool-less products including Snap-Fit(TM) junctions, snap-on covers and new hinged cover options save valuable time for installers.
  • Speed of deployment: the Express Exit system enables new drops to be added or removed quickly and easily. A drop can be added into a fully loaded raceway in seconds - without cutting.
  • Raceway flexibility: FiberGuide features 38 support structures, over 75 fittings, multiple drop options and several other components to suit any application you create.
  • Fiber protection: CommScope's expertise translates into maximum protection for your network. Two-inch minimum bend radiu s is maintained throughout the system regardless of the raceway size.
  • Strength and durability: 100% raceway reliability - stands up to any challenge.
Applications

Ideal for smaller installations or for vertical routing of a maximum of four hundred 2 mm fiber optic patch cords. All 2x2 FiberGuide products are shipped with covers.

Tech. Info & Standards

Formally an ADC Krone part.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items