FGS-KTW2-K | COMMSCOPE

COMMSCOPE | FGS-KTW2-K | FiberGuide Fiber Management Systems; FiberGuide Product Line System: 2x4 Vertical System Duct Kit Type: Vertical Slotted Length: 1.829 M

  • Manufacturer # FGS-KTW2-K
  • Anixter #408392
Components: CHANNEL
Finish: YELLOW
Material: PLASTIC
Type: CABLE ROUTING / WIRING DUCT
Specifications
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Body Features.Length (M [ft]): 1.829 [6.00]
  • Product Type Features.Color: Yellow
  • Housing Features.UL Flammability Rating: UL 94V-0
  • Product Type Features.Product Type: Duct Kit
  • Body Features.Type: Vertical Slotted
  • Product Type Features.System: 2x4 Vertical System
  • Product Type Features.Product Line: FiberGuide
  • Product Type Features.Termination Method to Wire/Cable: Crimp, Insulation Displacement Crimp (IDC)
Tech. Info & Standards

Formally an ADC Krone part.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items