FGS-MDSP-2B | COMMSCOPE

COMMSCOPE | FGS-MDSP-2B | FiberGuide Fiber Management Systems; FiberGuide Product Line System: 4x6 System Downspout Type: Dual Drop Number of Junctions: 2

  • Manufacturer # FGS-MDSP-2B
  • Anixter #265646
Components: FITTINGS
Finish: YELLOW
Material: PLASTIC
Type: CABLE ROUTING / WIRING DUCT
Specifications
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Product Type Features.Color: Yellow
  • Housing Features.UL Flammability Rating: UL 94V-0
  • Product Type Features.Product Type: Downspout
  • Body Features.Type: Dual Drop
  • Product Type Features.System: 4x6 System
  • Configuration Features.Number of Junctions: 2
  • Product Type Features.Product Line: FiberGuide
Tech. Info & Standards

Formally an ADC Krone part.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items